15' Fibersnake 3/16'' Rod

  • Mfr # FIBT15

  • Zoro # G515204990


product price:  $81.15
/ea
Free Shipping & Returns

Key Features

Material
Fiberglass
Width
3/16 in
Length
15 ft
Depth
19 in
For Use With
15' Fibersnake in PVC Case ,for pulling wire through conduit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FIBT15
Zoro #
G515204990
UPC #
74258521015
Country of Origin
United States

Dimensions

Width
3/16 in
Length
15 ft
Depth
19 in

Details

Material
Fiberglass
For Use With
15' Fibersnake in PVC Case ,for pulling wire through conduit

Description

Heavy duty, non conductive fiberglass rodders ideal for long-run cable pulls

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.