Zoro Homepage

3 Foot Kit - 3/16'' Glow Fish 24' total

  • Mfr # GLF308

  • Zoro # G215205051


product price: $114.99
/ea
Free Shipping & Returns

Key Features

For Use With
Wire pulling fiberglass rods
Includes
1-3' Bullnose/Female and 7-3' Male/Female
Material
Fiberglass
Length
24 ft
Width
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLF308
Zoro #
G215205051
UPC #
742585133086
Country of Origin
United States

Dimensions

Length
24 ft
Width
3/16 in

Details

For Use With
Wire pulling fiberglass rods
Includes
1-3' Bullnose/Female and 7-3' Male/Female
Material
Fiberglass

Description

These 3/16'' glow in the dark, non conductive fiberglass rods are used for short or long cable runs to push or pull wires.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.