Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3'' Mega-Magnetic Bit Holder 1/4'' hex shank

  • Mfr # MB314

  • Zoro # G915220613


product price: $15.77
/ea

Key Features

Overall Length
3/4 in
Material
Metal
For Use With
Power Drill
Depth
6 1/4 in
Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB314
Zoro #
G915220613
UPC #
742585331406
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3/4 in
Depth
6 1/4 in
Width
3/4 in

Details

Material
Metal
For Use With
Power Drill

Description

Stainless steel driver bit holder features two powerful magnets to securely hold driver bits. Sliding collar secures fastener in place while using.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.