Zoro Homepage

3/8'' x 16'' Spade Bit

  • Mfr # SP38-16

  • Zoro # G015204957


product price: $14.49
/ea

Key Features

Overall Length
16 in
Material - Machining
Metal
For Use With
Wood
Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP38-16
Zoro #
G015204957
UPC #
742585990269
Country of Origin
China

Dimensions

Overall Length
16 in
Width
3/8 in

Details

Material - Machining
Metal
For Use With
Wood

Description

Used to drill through wood and includes a wire pulling hole.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.