Zoro Homepage

3/8'' x 24'' Bellhanger's Bits, 3PK

  • Mfr # BELL3824PK3

  • Zoro # G315282457


product price: $59.65
/pk 3, $19.88/ea

Key Features

For Use With
Wood, Metal
Length
24 in
Material
Metal
Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BELL3824PK3
Zoro #
G315282457
UPC #
742585800247
Country of Origin
United States

Dimensions

Length
24 in
Width
3/8 in

Details

For Use With
Wood, Metal
Material
Metal

Description

Designed to drill through wood and steel for wire installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.