Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8'' x 36'' Hvy Duty Bell Hanger's Bit w/ Hole

  • Mfr # AD3836H

  • Zoro # G015282412


product price: $29.79
/ea

Key Features

Width
3/8 in
For Use With
Wood, Metal
Length
36 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AD3836H
Zoro #
G015282412
UPC #
742585990054
Country of Origin
United States

Dimensions

Width
3/8 in
Length
36 in

Details

For Use With
Wood, Metal
Material
Metal

Description

Designed to drill through wood and steel for wire installation. Heavy duty, solid shaft for stable drilling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.