Zoro Homepage

3/8'' x 36'' x 3/8'' Shaft Carbide Masonry Bit

  • Mfr # ADC3836

  • Zoro # G015204940


product price: $29.39
/ea

Key Features

Overall Length
36 in
Material - Machining
Metal
For Use With
Stone, Concrete
Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADC3836
Zoro #
G015204940
UPC #
742585990122
Country of Origin
United States

Dimensions

Overall Length
36 in
Width
3/8 in

Details

Material - Machining
Metal
For Use With
Stone, Concrete

Description

Designed to drill through concrete and masontry walls for wire installaion, Heavy duty, solid shaft for stable drilling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.