Zoro Homepage

3/8'' x 48'' Bell Hanger's Bit

  • Mfr # BELL3848

  • Zoro # G815282469


product price: $29.59
/ea

Key Features

Width
3/8 in
For Use With
Wood, Metal
Length
48 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BELL3848
Zoro #
G815282469
UPC #
742585738483
Country of Origin
United States

Dimensions

Width
3/8 in
Length
48 in

Details

For Use With
Wood, Metal
Material
Metal

Description

Designed to drill through wood and steel for wire installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.