Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48'' Flex Bit Extension for 3/16'' shaft

  • Mfr # FIBEX48

  • Zoro # G615205002


product price: $36.19
/ea

Key Features

Material
Metal
Overall Length
48 in
For Use With
Drill Bits
Width
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FIBEX48
Zoro #
G615205002
UPC #
742585340484
Country of Origin
United States

Dimensions

Overall Length
48 in
Width
3/16 in

Details

Material
Metal
For Use With
Drill Bits

Description

Extensions for 3/16'' shafts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.