50' Fibersnake; 3/16'' Rod

  • Mfr # FIBT50

  • Zoro # G215205013


product price:  $395.99
/ea
Free Shipping & Returns

Key Features

Material
Metal, Fiberglass
Length
50 ft
For Use With
50' Fibersnake in PVC Case ,for pulling wire through conduit
Width
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FIBT50
Zoro #
G215205013
UPC #
742585210503
Country of Origin
United States

Dimensions

Length
50 ft
Width
3/16 in

Details

Material
Metal, Fiberglass
For Use With
50' Fibersnake in PVC Case ,for pulling wire through conduit

Description

Heavy duty, non conductive fiberglass rodders ideal for long-run cable pulls

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.