500' Fibersnake 5/16'' rod

  • Mfr # FIBL500

  • Zoro # G715205063


product price:  $1,854.99
/ea
Free Shipping & Returns

Key Features

Material
Metal, Fiberglass
For Use With
Fibersnake Rodders, pulling wire through conduit
Width
5/16 in
Length
500 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FIBL500
Zoro #
G715205063
UPC #
742585255009
Country of Origin
United States

Dimensions

Width
5/16 in
Length
500 ft

Details

Material
Metal, Fiberglass
For Use With
Fibersnake Rodders, pulling wire through conduit

Description

Heavy duty, non conductive fiberglass rodders ideal for long-run cable pulls

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.