Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8'' x 36'' Carbide Bell Hanger's Bit

  • Mfr # BELLC5836

  • Zoro # G715282453


product price: $32.15
/ea

Key Features

Length
36 in
For Use With
Stone, Concrete
Width
5/8 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BELLC5836
Zoro #
G715282453
UPC #
742585958368
Country of Origin
United States

Dimensions

Length
36 in
Width
5/8 in

Details

For Use With
Stone, Concrete
Material
Metal

Description

Designed to drill through concrete and masontry walls for wire installaion

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.