Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 Steps from 1/4'' to 3/4'', Hex Shank

  • Mfr # STP1434

  • Zoro # G115204925


product price: $39.99
/ea

Key Features

Overall Length
1 1/4 in
Material - Machining
Metal
Finish - Machining
Titanium Nitride Coating
For Use With
Plastic, Wood
Width
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STP1434
Zoro #
G115204925
UPC #
742585990276
Country of Origin
China

Dimensions

Overall Length
1 1/4 in
Width
3 1/4 in
Maximum Drilling Depth
6 1/4 in

Details

Material - Machining
Metal
Finish - Machining
Titanium Nitride Coating
For Use With
Plastic, Wood

Description

Titanium Nitride coated step bit for drilling various sized holes in metal, wood & plastics

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.