Zoro Homepage

9/16'' x 36'' QUATTRO Flex Bit

  • Mfr # QTT91636

  • Zoro # G715205018


product price: $28.79
/ea

Key Features

Overall Length
36 in
Material - Machining
Metal
Width
9/16 in
For Use With
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTT91636
Zoro #
G715205018
UPC #
742585196364
Country of Origin
United States

Dimensions

Overall Length
36 in
Width
9/16 in

Details

Material - Machining
Metal
For Use With
Wood

Description

This drill bit has four cutting edges that allow fast aggressive cutting. It is a self feed bit that drills through wood.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.