Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Attachment Kit 2

  • Mfr # FIB165

  • Zoro # G215226216


product price: $27.99
/ea

Key Features

Length
1 3/4 in
Tape Material
Metal
Depth
10 3/4 in
Width
5 3/4 in
For Use With
Wire pulling fiberglass rods
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FIB165
Zoro #
G215226216
UPC #
742585121656
Country of Origin
United States

Dimensions

Length
1 3/4 in
Depth
10 3/4 in
Width
5 3/4 in

Details

Tape Material
Metal
For Use With
Wire pulling fiberglass rods

Description

Fits into 1'4'' rods and kits

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.