Zoro Homepage

Attachment Kit

  • Mfr # FIB520

  • Zoro # G615226212


product price: $46.85
/ea

Key Features

Length
1/4 in
Tape Material
Metal
Includes
Directional Tool,Fish Hook, (2) Replacement Tips, Ball Chain, Magnet Head, Pull Ring
For Use With
Wire pulling fiberglass rods
Width
6 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FIB520
Zoro #
G615226212
UPC #
742585155200
Country of Origin
United States

Dimensions

Length
1/4 in
Width
6 1/4 in
Depth
7 3/4 in

Details

Tape Material
Metal
Includes
Directional Tool,Fish Hook, (2) Replacement Tips, Ball Chain, Magnet Head, Pull Ring
For Use With
Wire pulling fiberglass rods

Description

Fits into 5'32 and 3'16 rods and kits

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.