Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Attachment Master Pack

  • Mfr # FIB540

  • Zoro # G915226219


product price: $61.29
/ea

Key Features

Length
1 3/4 in
Tape Material
Metal
Includes
Wisp Head,Directional Tool, Fish Hook,(2) Replacement Tips,Screw Head, Magnet Head, Ball Chain, Pull Ring, FlexFish
Depth
10 1/2 in
For Use With
Wire pulling fiberglass rods
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FIB540
Zoro #
G915226219
UPC #
742585155408
Country of Origin
United States

Dimensions

Length
1 3/4 in
Depth
10 1/2 in
Width
8 in

Details

Tape Material
Metal
Includes
Wisp Head,Directional Tool, Fish Hook,(2) Replacement Tips,Screw Head, Magnet Head, Ball Chain, Pull Ring, FlexFish
For Use With
Wire pulling fiberglass rods

Description

Fits into 5'32 and 3'16 rods and kits

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.