Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Chain

  • Mfr # FIB519

  • Zoro # G415226214


product price: $14.15
/ea

Key Features

Length
9 in
Tape Material
Metal
Width
2 in
For Use With
Wire pulling fiberglass rods
Depth
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FIB519
Zoro #
G415226214
UPC #
742585155194
Country of Origin
United States

Dimensions

Length
9 in
Width
2 in
Depth
3 1/4 in

Details

Tape Material
Metal
For Use With
Wire pulling fiberglass rods

Description

Fits into 5'32 and 3'16 rods and kits

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.