
Cable Caddy Hand Truck
Mfr # CT1100
Zoro # G015204971
product price: $541.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Outside Length
21 in
Outside Width
21 in
Material
Metal
Depth
43 in
For Use With
Wire spools, reels
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT1100
Zoro #
G015204971
UPC #
742585911004
Country of Origin
United States
Dimensions
Outside Length
21 in
Outside Width
21 in
Depth
43 in
Details
Material
Metal
For Use With
Wire spools, reels
Description
Constructed of rugged 1'' steel tubing, 43'' tall with 7'' rubber wheels. Holds spools up to 16'' wide on solid steel 1/2'' axels.There are 6 axle positions,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.