Zoro Homepage

Cable Cart

  • Mfr # CC2000

  • Zoro # G115204970


product price: $1,426.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Outside Length
40 in
Outside Width
49 in
Material
Metal
For Use With
Wire spools, reels, workbench
Depth
44 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC2000
Zoro #
G115204970
UPC #
742585920006
Country of Origin
United States

Dimensions

Outside Length
40 in
Outside Width
49 in
Depth
44 3/4 in

Details

Material
Metal
For Use With
Wire spools, reels, workbench

Description

Can hold up to 30 spools with interchangeable 1'' and 3/4'' axles. Racks swing forward for easy loading. Space on top for plywood table.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.