Zoro Homepage

Drywall Protector Plate

  • Mfr # FIB-PP

  • Zoro # G715220615


product price: $16.69
/ea

Key Features

Material
Plastic
Length
1 in
For Use With
Wire installation, wire pulling
Width (In.)
8 in
Depth
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FIB-PP
Zoro #
G715220615
UPC #
742585000036
Country of Origin
United States

Dimensions

Length
1 in
Width (In.)
8 in
Depth
11 in

Details

Material
Plastic
For Use With
Wire installation, wire pulling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.