Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Repair kit for 5/16'' rod

  • Mfr # FIBL-END-B

  • Zoro # G915226226


product price: $50.59
/ea

Key Features

Length
1/4 in
Tape Material
Metal
For Use With
Fibersnake Rodders
Depth
6 3/4 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FIBL-END-B
Zoro #
G915226226
UPC #
742585232062
Country of Origin
United States

Dimensions

Length
1/4 in
Depth
6 3/4 in
Width
3 in

Details

Tape Material
Metal
For Use With
Fibersnake Rodders

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.