Fiberfish 6 Foot Kit 24' total

  • Mfr # FIB107

  • Zoro # G115205007


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

For Use With
Wire pulling fiberglass rods
Includes
1-6' Bullnose/Female and 4-6' Male/Female
Material
Fiberglass
Length
30 ft
Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FIB107
Zoro #
G115205007
UPC #
742585121076
Country of Origin
United States

Dimensions

Length
30 ft
Width
1/4 in

Details

For Use With
Wire pulling fiberglass rods
Includes
1-6' Bullnose/Female and 4-6' Male/Female
Material
Fiberglass

Description

These 1/4'' non conductive fiberglass rods are used for short or long cable runs to push or pull wires.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.