Zoro Homepage

Fiberfish Attachment Master Pack

  • Mfr # FIB140

  • Zoro # G315226215


product price: $68.49
/ea

Key Features

Length
1 3/4 in
Tape Material
Fiberglass
For Use With
Wire pulling fiberglass rods
Depth
10 1/2 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FIB140
Zoro #
G315226215
UPC #
742585121403
Country of Origin
United States

Dimensions

Length
1 3/4 in
Depth
10 1/2 in
Width
8 in

Details

Tape Material
Fiberglass
For Use With
Wire pulling fiberglass rods

Description

Fits into 100 series rods and kits

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.