Zoro Homepage

Fish Chain and Retriever

  • Mfr # FIB223

  • Zoro # G715226235


product price: $30.45
/ea

Key Features

Length
1/2 in
Tape Material
Metal
For Use With
Wire pulling fiberglass rods
Depth
11 3/4 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FIB223
Zoro #
G715226235
UPC #
742585122233
Country of Origin
United States

Dimensions

Length
1/2 in
Depth
11 3/4 in
Width
2 in

Details

Tape Material
Metal
For Use With
Wire pulling fiberglass rods

Description

This comes with a 10 foot chain and is a magnetic retriever to fish wires in uninsulated walls.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.