Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fish Hook Attachment

  • Mfr # FIB105

  • Zoro # G015226225


product price: $17.99
/ea

Key Features

Length
2 in
Tape Material
Fiberglass
Width
1/4 in
For Use With
Wire pulling fiberglass rods
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FIB105
Zoro #
G015226225
UPC #
742585121052
Country of Origin
United States

Dimensions

Length
2 in
Width
1/4 in
Depth
3 in

Details

Tape Material
Fiberglass
For Use With
Wire pulling fiberglass rods

Description

Fits into 1'4'' rods and kits

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.