Zoro Homepage

Flex Magnet Light

  • Mfr # FIB-FML

  • Zoro # G015226232


product price: $28.39
/ea

Key Features

For Use With
Wire installation, wire pulling
Frame Material
Metal
Depth
25 in
Width
3 1/2 in
Length
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FIB-FML
Zoro #
G015226232
UPC #
742585550036
Country of Origin
Taiwan, Province of China

Dimensions

Depth
25 in
Width
3 1/2 in
Length
1 1/4 in

Details

For Use With
Wire installation, wire pulling
Frame Material
Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.