Zoro Homepage

Folding Steering Guide Tool

  • Mfr # FIB-GUD

  • Zoro # G015282467


product price: $31.55
/ea

Key Features

For Use With
Drill Bits
Width
3 in
Length
3/4 in
Depth
12 1/2 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FIB-GUD
Zoro #
G015282467
UPC #
742585400010
Country of Origin
China

Dimensions

Width
3 in
Length
3/4 in
Depth
12 1/2 in

Details

For Use With
Drill Bits
Material
Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.