Zoro Homepage

Pro Set 36 Kit

  • Mfr # PS36 Kit

  • Zoro # G415205028


product price: $158.99
/ea
Free Shipping & Returns

Key Features

For Use With
Wire pulling fiberglass rods
Includes
5/32" Ultra Flex GlowFish(3) 3/16" High Flex FiberFish(6),1/4" Low Flex FiberFish(3), 24" FlexFish,Fish Hook, Pull Ring, Bullnose Tip, Magnet Tip, Screw Tip, 9" Ball Chain, LED Light Tip, and Epoxy Repair Kit
Material
Fiberglass
Depth
46 1/2 in
Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS36 Kit
Zoro #
G415205028
UPC #
742585988365
Country of Origin
United States

Dimensions

Depth
46 1/2 in
Width
1 1/2 in
Length
1 in

Details

For Use With
Wire pulling fiberglass rods
Includes
5/32" Ultra Flex GlowFish(3) 3/16" High Flex FiberFish(6),1/4" Low Flex FiberFish(3), 24" FlexFish,Fish Hook, Pull Ring, Bullnose Tip, Magnet Tip, Screw Tip, 9" Ball Chain, LED Light Tip, and Epoxy Repair Kit
Material
Fiberglass

Description

Combination kit with 5/32'', 3/16'' and 1/4'' non conductive fiberglass rods. Comes with a universal set of accessories.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.