Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Professional Level and Template

  • Mfr # FIB-LTT

  • Zoro # G415282425


product price: $27.59
/ea

Key Features

Length (In.)
3/4 in
Width (In.)
7 1/2 in
Vial Material
Plastic
For Use With
Drywall junction box installations
Depth
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FIB-LTT
Zoro #
G415282425
UPC #
742585550074
Country of Origin
United States

Dimensions

Length (In.)
3/4 in
Width (In.)
7 1/2 in
Depth
4 1/2 in

Details

Vial Material
Plastic
For Use With
Drywall junction box installations

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.