Zoro Homepage

Starter Attachment Kit

  • Mfr # FIB160

  • Zoro # G515226237


product price: $16.65
/ea

Key Features

Length
2 in
Tape Material
Fiberglass
For Use With
Wire pulling fiberglass rods
Width
2 3/4 in
Depth
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FIB160
Zoro #
G515226237
UPC #
742585121601
Country of Origin
United States

Dimensions

Length
2 in
Width
2 3/4 in
Depth
5 1/2 in

Details

Tape Material
Fiberglass
For Use With
Wire pulling fiberglass rods

Description

Fits into 1'4'' rods and kits

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.