Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Starter Attachment Kit Wisp Head, Hook, Bullnose Tip

  • Mfr # FIB560

  • Zoro # G215226230


product price: $22.55
/ea

Key Features

Length
2 3/4 in
Tape Material
Metal
Includes
Wisp Head, Fish Hook, Replacement Bullnose Tip
Depth
5 1/2 in
For Use With
Wire pulling fiberglass rods
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FIB560
Zoro #
G215226230
UPC #
742585155606
Country of Origin
United States

Dimensions

Length
2 3/4 in
Depth
5 1/2 in
Width
2 in

Details

Tape Material
Metal
Includes
Wisp Head, Fish Hook, Replacement Bullnose Tip
For Use With
Wire pulling fiberglass rods

Description

Fits into 5'32 and 3'16 rods and kits

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.