Zoro Homepage

Wire Python - In-wall Wire Pulling System

  • Mfr # MAG6589

  • Zoro # G615226229


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Length
1 in
Tape Material
Metal, Plastic
Includes
Magnetic Paddle, Flexible Leader,Magnetic Head,10' Ball Chain,Foam Lined ABS Storage Case, Instruction Manual and DVD
Width
7 1/2 in
For Use With
Wire pulling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAG6589
Zoro #
G615226229
UPC #
742585370481
Country of Origin
United States

Dimensions

Length
1 in
Width
7 1/2 in
Depth
10 in

Details

Tape Material
Metal, Plastic
Includes
Magnetic Paddle, Flexible Leader,Magnetic Head,10' Ball Chain,Foam Lined ABS Storage Case, Instruction Manual and DVD
For Use With
Wire pulling

Description

Powerful magnetic puck and lead system for easy pulling of wires and cables through existing walls.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.