Zoro Homepage

Wrist Magnet

  • Mfr # WM396

  • Zoro # G115226224


product price: $20.25
/ea

Key Features

For Use With
Wire pulling and installation
Width
3 3/4 in
Material
Nylon, Magnets
Depth
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM396
Zoro #
G115226224
UPC #
742585993969
Country of Origin
China

Dimensions

Width
3 3/4 in
Length
1/8 in
Depth
15 in

Details

For Use With
Wire pulling and installation
Material
Nylon, Magnets

Description

15 powerful magenets with 2 storage pockets. The size is adjustable and made out of rugged material.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.