Abu 12 Cord Pendant, Black/Glitter, Satin Nickel Finish, 1x9W LED

  • Mfr # 1JT-ABU12BK-LED-SN
  • Zoro # G306139487
product price: 
$
441.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1JT-ABU12BK-LED-SN
Zoro #
G306139487
UPC #
767893250003
Country of Origin
Germany

Dimensions

Shade Diameter
7.5 in
Maximum Hanging Length
10
Shade Length
7.5 in
Canopy/Fitter Diameter
5 in
Canopy/Fitter Height
0.625 in
Canopy/Fitter Length
5 in
Shade Height
11.875 in

Details

Color
Black
Housing Finish
Satin Nickel
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Light Type
LED
Style
Contemporary
Shade Material
Glass
Item
Pendant
Standards
UL; cUL
Max. Fixture Wattage
9W
CRI
90+
Rated Life
30,000 hr
Fixture Type
Cord
Dimmable
Yes
Bulb Technology
LED
Housing Material
Brass/Steel
Material
Brass/Steel
Lamp Quantity
1
Includes
Lamps
Fixture Wattage
9W
Color Temperature
3000 K
Lumens
800
Shade Color
Black
Shade Finish
Black/Glitter
Lamp Shape
A19
Fixture Socket Type
GU24

Description

Our Abu 12 Pendant is designed with a satin black conical shade and technologically inner crystal coated transparent bottom glass, effectively concealing a focused downlight light source while highlighting the crystal coating. Produced in a modern yet soft industrial theme, this pendant offers a look that will easily merge into the recent urban decorating trends. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & reviews