
Abu 12 Cord Pendant, White/Glitter, Bronze Finish, 1x9W LED
Mfr # 1JT-ABU12WH-LED-BR
Zoro # G606139460
product price:Â $441.00
/ea
Free Shipping & Returns
Key Features
Color
White
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1JT-ABU12WH-LED-BR
Zoro #
G606139460
UPC #
767893250034
Country of Origin
Germany
Dimensions
Shade Diameter
7.5 in
Maximum Hanging Length
10
Canopy/Fitter Diameter
5 in
Shade Height
11.875 in
Canopy/Fitter Length
5 in
Canopy/Fitter Height
0.625 in
Shade Length
7.5 in
Description
Our Abu 12 Pendant is designed with a satin white conical shade and technologically inner crystal coated transparent bottom glass, effectively concealing a focused downlight light source while highlighting the crystal coating. Produced in a modern yet soft industrial theme, this pendant offers a look that will easily merge into the recent urban decorating trends. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.