
Aero 16 Wall Sconce, Opal Matte, Polished Nickel Finish, 2x60W A15 Incandescent
Mfr # 272807-PN
Zoro # G206139457
product price:Â $315.00
/ea
Free Shipping & Returns
Key Features
Height
15.5
Fixture Voltage
120V
Glass Color
White
Length
4.5
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
272807-PN
Zoro #
G206139457
UPC #
767893718060
Country of Origin
Turkey
Dimensions
Height
15.5
Length
4.5
Details
Fixture Voltage
120V
Glass Color
White
Housing Finish
Polished Nickel
Housing Material
Steel
Lamp Quantity
2
Fixture Wattage
60W
Lamp Type
A15
Bulb Technology
Standard
Color
Opal Matte
Description
Aero is a shapely, contemporary sconce features open-ended handcrafted Opal Matte glass. Can be mounted horizontally or vertically. ADA-Compliant. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. These stylish and functional luminaries are offered in a beautiful Polished Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.