
Aero 16 Wall Sconce, Opal Matte, Satin Nickel Finish, 1x5W LED
Mfr # 272807-LED-SN
Zoro # G506139430
product price:Â $387.00
/ea
Free Shipping & Returns
Key Features
Height
15.5
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
White
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
272807-LED-SN
Zoro #
G506139430
UPC #
767893088262
Country of Origin
Turkey
Dimensions
Height
15.5
Length
4.5
Details
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
White
Housing Material
Steel
Lamp Quantity
1
Bulb Technology
LED
Housing Finish
Satin Nickel
Lamp Type
PL LED
Fixture Wattage
5W
Color
Opal Matte
Description
Aero is a shapely, contemporary sconce features open-ended handcrafted Opal Matte glass. Can be mounted horizontally or vertically. ADA-Compliant. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.