
Aero 16 Wall Sconce, Stucco, Polished Nickel Finish, 1x5W LED
Mfr # 2728ST-LED-PN
Zoro # G506139560
product price:Â $387.00
/ea
Free Shipping & Returns
Key Features
Height
15.5
Fixture Voltage
120V
Glass Color
White
Housing Material
Steel
Lamp Type
PL LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2728ST-LED-PN
Zoro #
G506139560
UPC #
767893088286
Country of Origin
Turkey
Dimensions
Height
15.5
Length
4.5
Details
Fixture Voltage
120V
Glass Color
White
Housing Material
Steel
Lamp Type
PL LED
Fixture Wattage
5W
Housing Finish
Polished Nickel
Lamp Quantity
1
Bulb Technology
LED
Color
Stucco
Description
Aero is a shapely, contemporary sconce features open-ended handcrafted Opal Matte glass. Can be mounted horizontally or vertically. ADA-Compliant. The Stucco decor starts with a clear blown glass with a subtle matte frost, then we apply a uniform patterning of textured clear glazing. The result is a sophisticated adaptation of the luxurious and tactile finish used within the elegant Venetian plaster finish. When illuminated, the glazed accents create a striking diffuse glow that calls attention to the timeless texture.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.