Aero 16 Wall Sconce, Stucco, Polished Nickel Finish, 2x60W A15 Incandescent

  • Mfr # 2728ST-PN

  • Zoro # G606139606


product price:  $315.00
/ea
Free Shipping & Returns

Key Features

Height
15.5
Fixture Voltage
120V
Glass Color
White
Housing Material
Steel
Length
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2728ST-PN
Zoro #
G606139606
UPC #
767893038472
Country of Origin
Turkey

Dimensions

Height
15.5
Length
4.5

Details

Fixture Voltage
120V
Glass Color
White
Housing Material
Steel
Lamp Type
A15
Housing Finish
Polished Nickel
Bulb Technology
Standard
Lamp Quantity
2
Fixture Wattage
60W
Color
Stucco

Description

Aero is a shapely, contemporary sconce features open-ended handcrafted Opal Matte glass. Can be mounted horizontally or vertically. ADA-Compliant. The Stucco decor starts with a clear blown glass with a subtle matte frost, then we apply a uniform patterning of textured clear glazing. The result is a sophisticated adaptation of the luxurious and tactile finish used within the elegant Venetian plaster finish. When illuminated, the glazed accents create a striking diffuse glow that calls attention to the timeless texture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.