Aero 16 Wall Sconce, Stucco, Satin Nickel Finish, 1x5W LED

  • Mfr # 2728ST-LED-SN

  • Zoro # G606139583


product price:  $387.00
/ea
Free Shipping & Returns

Key Features

Height
15.5
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
White
Lamp Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2728ST-LED-SN
Zoro #
G606139583
UPC #
767893088293
Country of Origin
Turkey

Dimensions

Height
15.5
Length
4.5

Details

Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
White
Lamp Quantity
1
Lamp Type
PL LED
Fixture Wattage
5W
Housing Finish
Satin Nickel
Housing Material
Steel
Bulb Technology
LED
Color
Stucco

Description

Aero is a shapely, contemporary sconce features open-ended handcrafted Opal Matte glass. Can be mounted horizontally or vertically. ADA-Compliant. The Stucco decor starts with a clear blown glass with a subtle matte frost, then we apply a uniform patterning of textured clear glazing. The result is a sophisticated adaptation of the luxurious and tactile finish used within the elegant Venetian plaster finish. When illuminated, the glazed accents create a striking diffuse glow that calls attention to the timeless texture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.