
Aero 16 Wall Sconce, Stucco, Satin Nickel Finish, 2x60W A15 Incandescent
Mfr # 2728ST-SN
Zoro # G006139534
product price:Â $315.00
/ea
Free Shipping & Returns
Key Features
Height
15.5
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
White
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2728ST-SN
Zoro #
G006139534
UPC #
767893038519
Country of Origin
Turkey
Dimensions
Height
15.5
Length
4.5
Details
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
White
Housing Material
Steel
Bulb Technology
Standard
Lamp Type
A15
Fixture Wattage
60W
Lamp Quantity
2
Housing Finish
Satin Nickel
Color
Stucco
Description
Aero is a shapely, contemporary sconce features open-ended handcrafted Opal Matte glass. Can be mounted horizontally or vertically. ADA-Compliant. The Stucco decor starts with a clear blown glass with a subtle matte frost, then we apply a uniform patterning of textured clear glazing. The result is a sophisticated adaptation of the luxurious and tactile finish used within the elegant Venetian plaster finish. When illuminated, the glazed accents create a striking diffuse glow that calls attention to the timeless texture.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.