Aero 21 Wall Sconce, Opal Matte, Bronze Finish, 2x5W LED
- Mfr # 272907-LED-BR
- Zoro # G006139565
product price:Â
$
463.50
/ea
Free Shipping & Returns
Key Features
Height
21.25
Fixture Voltage
120V
Glass Color
White
Lamp Quantity
2
Lamp Type
PL LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272907-LED-BR
- Zoro #
- G006139565
- UPC #
- 767893138875
- Country of Origin
- Türkiye
- Fixture Voltage
- 120V
- Glass Color
- White
- Lamp Quantity
- 2
- Lamp Type
- PL LED
- Bulb Technology
- LED
- Housing Finish
- Bronze
- Fixture Wattage
- 5W
- Housing Material
- Steel
- Color
- Opal Matte
Dimensions
- Height
- 21.25
- Length
- 4.5
Description
Aero is a shapely, contemporary sconce features open-ended handcrafted Opal Matte glass. Can be mounted horizontally or vertically. ADA-Compliant. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.