Aero 21 Wall Sconce, Opal Matte, Satin Nickel Finish, 2x5W LED
- Mfr # 272907-LED-SN
- Zoro # G206139631
product price:Â
$
463.50
/ea
Free Shipping & Returns
Key Features
Height
21.25
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
White
Lamp Quantity
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272907-LED-SN
- Zoro #
- G206139631
- UPC #
- 767893127343
- Country of Origin
- Türkiye
- Fixture Voltage
- 120V
- Finish
- Satin Nickel
- Glass Color
- White
- Lamp Quantity
- 2
- Fixture Wattage
- 5W
- Lamp Type
- PL LED
- Bulb Technology
- LED
- Housing Finish
- Satin Nickel
- Housing Material
- Steel
- Color
- Opal Matte
Dimensions
- Height
- 21.25
- Length
- 4.5
Description
Aero is a shapely, contemporary sconce features open-ended handcrafted Opal Matte glass. Can be mounted horizontally or vertically. ADA-Compliant. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.