Aero 21 Wall Sconce, Stucco, Bronze Finish, 2x5W LED
- Mfr # 2729ST-LED-BR
- Zoro # G406139486
product price:Â
$
463.50
/ea
Free Shipping & Returns
Key Features
Height
21.25
Fixture Voltage
120V
Glass Color
White
Housing Finish
Bronze
Fixture Wattage
5W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2729ST-LED-BR
- Zoro #
- G406139486
- UPC #
- 767893138899
- Country of Origin
- Türkiye
Dimensions
- Height
- 21.25
- Length
- 4.5
Details
- Fixture Voltage
- 120V
- Glass Color
- White
- Housing Finish
- Bronze
- Fixture Wattage
- 5W
- Lamp Type
- PL LED
- Lamp Quantity
- 2
- Bulb Technology
- LED
- Housing Material
- Steel
- Color
- Stucco
Description
Aero is a shapely, contemporary sconce features open-ended handcrafted Opal Matte glass. Can be mounted horizontally or vertically. ADA-Compliant. The Stucco decor starts with a clear blown glass with a subtle matte frost, then we apply a uniform patterning of textured clear glazing. The result is a sophisticated adaptation of the luxurious and tactile finish used within the elegant Venetian plaster finish. When illuminated, the glazed accents create a striking diffuse glow that calls attention to the timeless texture.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.