
Alex Mini Sconce, Opal Matte, Satin Nickel Finish, 1x5W LED
Mfr # 1WS-773507-LED-SN
Zoro # G506137771
product price: $234.00
/ea
Free Shipping & Returns
Key Features
Height
5.5
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
White
Housing Material
Brass/Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1WS-773507-LED-SN
Zoro #
G506137771
UPC #
767893250324
Country of Origin
China
Dimensions
Height
5.5
Length
4.75
Details
Fixture Voltage
120V
Finish
Satin Nickel
Glass Color
White
Housing Material
Brass/Steel
Lamp Type
T3
Lamp Quantity
1
Housing Finish
Satin Nickel
Fixture Wattage
5W
Bulb Technology
LED
Color
Opal Matte
Description
Alex has a simple, contemporary design that features handcrafted Opal glass, available with flat glass trim. This modern wall light offers flexible design potential for a variety of bath/vanity decorating schemes. Mount horizontally or vertically. ADA-Compliant. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The sconce fixture is equipped with plated steel square lamp holders mounted to linear rectangular tubing, and a low profile square canopy cover. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.