Shop BESA LIGHTING
See all product information
Create Account
Alex Mini Sconce, Opal/Armagnac, Bronze Finish, 1x5W LED
- Mfr # 1WS-7735TG-LED-BR
- Zoro # G906138729
product price:Â
$
274.50
/ea
Free Shipping & Returns
Key Features
Height
6.3125
Fixture Voltage
120V
Glass Color
Beige
Housing Material
Brass/Steel
Bulb Technology
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1WS-7735TG-LED-BR
- Zoro #
- G906138729
- UPC #
- 767893083816
- Country of Origin
- Türkiye
- Fixture Voltage
- 120V
- Glass Color
- Beige
- Housing Material
- Brass/Steel
- Bulb Technology
- LED
- Lamp Quantity
- 1
- Fixture Wattage
- 5W
- Housing Finish
- Bronze
- Lamp Type
- T3
- Color
- Opal/Armagnac
Dimensions
- Height
- 6.3125
- Length
- 6.3125
Description
Alex has a simple, contemporary design that features handcrafted Opal glass, available with flat glass trim. This modern wall light offers flexible design potential for a variety of bath/vanity decorating schemes. Mount horizontally or vertically. ADA-Compliant. Our Trans-Armagnac colored blown glass complements the soft white Opal cased glass, which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, as the Trans-Armagnac glass sparkles with the accents from that glow. The smooth satin finish on the opal’s outer layer is a result of an extensive etching process. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The sconce fixture is equipped with plated steel square lamp holders mounted to linear rectangular tubing, and a low profile square canopy cover. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.