
Alex Mini Sconce, Opal/Armagnac, Chrome Finish, 1x5W LED
Mfr # 1WS-7735TG-LED-CR
Zoro # G306138688
product price: $274.50
/ea
Free Shipping & Returns
Key Features
Height
6.3125
Fixture Voltage
120V
Glass Color
Beige
Lamp Type
T3
Housing Material
Brass/Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1WS-7735TG-LED-CR
Zoro #
G306138688
UPC #
767893083823
Country of Origin
Turkey
Dimensions
Height
6.3125
Length
6.3125
Details
Fixture Voltage
120V
Glass Color
Beige
Lamp Type
T3
Housing Material
Brass/Steel
Lamp Quantity
1
Fixture Wattage
5W
Description
Alex has a simple, contemporary design that features handcrafted Opal glass, available with flat glass trim. This modern wall light offers flexible design potential for a variety of bath/vanity decorating schemes. Mount horizontally or vertically. ADA-Compliant. Our Trans-Armagnac colored blown glass complements the soft white Opal cased glass, which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, as the Trans-Armagnac glass sparkles with the accents from that glow. The smooth satin finish on the opal’s outer layer is a result of an extensive etching process. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The sconce fixture is equipped with plated steel square lamp holders mounted to linear rectangular tubing, and a low profile square canopy cover. These stylish and functional luminaries are offered in a beautiful Chrome finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.