Zoro Homepage

Alex Mini Sconce, Opal/Gold Foil, Bronze Finish, 1x5W LED

  • Mfr # 1WS-7735GF-LED-BR

  • Zoro # G306138343


product price: $474.99
/ea
Free Shipping & Returns

Key Features

Height
6.3125
Fixture Voltage
120V
Glass Color
Gold
Housing Material
Brass/Steel
Fixture Wattage
5W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WS-7735GF-LED-BR
Zoro #
G306138343
UPC #
767893083755
Country of Origin
Turkey

Dimensions

Height
6.3125
Length
6.3125

Details

Fixture Voltage
120V
Glass Color
Gold
Housing Material
Brass/Steel
Fixture Wattage
5W
Housing Finish
Bronze
Lamp Quantity
1
Lamp Type
T3
Bulb Technology
LED
Color
Opal/Gold Foil

Description

Alex has a simple, contemporary design that features handcrafted Opal glass, available with flat glass trim. This modern wall light offers flexible design potential for a variety of bath/vanity decorating schemes. Mount horizontally or vertically. ADA-Compliant. Our Gold Foil glass is sparkling and metallic. Distressed metal foil is applied to the inner surface of a glossy clear blown glass. The gold color complements the soft white Opal cased glass, which can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance, as the gold foil sparkles with the accents from that glow. The smooth satin finish on the opal’s outer layer is a result of an extensive etching process. This blown glass combination is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The sconce fixture is equipped with plated steel square lamp holders mounted to linear rectangular tubing, and a low profile square canopy cover. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.