
Alex Vanity, Opal Matte, Satin Nickel Finish, 4x50W Halogen (Discontinued)
- Mfr # 4WS-773507-SN
- Zoro # G006139602
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4WS-773507-SN
Zoro #
G006139602
UPC #
767893084431
Country of Origin
China
Dimensions
Height
4.75
Length
30.375
Depth
3.375
Shade Width
4.375 in.
Shade Height
4.375 in.
Shade Length/Depth
2.625 in.
Details
Color
Opal Matte
Housing Finish
Satin Nickel
Lamp Type
T5
Voltage
120V
Style
Contemporary
Shade Material
Glass
Fixture Wattage
50W
Housing Material
Brass/Steel
Lamp Quantity
4
Bulb Technology
Standard
Bulb Base
G9 Bi-pin
Metal Finish
Satin Nickel
Description
Alex has a simple, contemporary design that features handcrafted Opal glass, available with flat glass trim. This modern wall light offers flexible design potential for a variety of bath/vanity decorating schemes. Mount horizontally or vertically. ADA-Compliant. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The vanity fixture is equipped with plated steel square lamp holders mounted to linear rectangular tubing, and a low profile square canopy cover. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.